Heavy Duty Safety Switch

Item #: 430971
Cat #: DH322NDK
UPC: 782113205922
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12
Also known as: 782113205922, DH322NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)