Harsh Environment Safety Switch With Receptacle

Item #: 656513
Cat #: DH361FDK2WR
UPC: 782113720128
Sign In or Register to view pricing and more.
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA12, Crouse-hinds Arktite Receptacle

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA12, Crouse-hinds Arktite Receptacle
Also known as: 782113720128, DH361FDK2WR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)