Safety Switch, 30A,3P,600V/250DC, HD Fusible, 4X, Non-Metallic

Item #: 599638
Cat #: DH361NCK
UPC: 782114295960
Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X, Non-Metallic

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X, Non-Metallic
Also known as: 782114295960, DH361NCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)