Safety Switch, 60A, 3P, 600VAC/250VDC, Non-Fusible, 3R, 15A GFCI

Item #: 304323
Cat #: DH362URKA1600
UPC: 782116418121
Sign In or Register to view pricing and more.
Documents & Guides
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, 600 Volt Ac, Auxiliary Power, NEMA 3R, 15 Amp GFCI Receptacle

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, 600 Volt Ac, Auxiliary Power, NEMA 3R, 15 Amp GFCI Receptacle
Also known as: 782116418121, DH362URKA1600

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)