Heavy Duty Safety Switch

Item #: 700355
Cat #: DH365FPK
UPC: 782114357361
Sign In or Register to view pricing and more.
Documents & Guides
C-h Dh365fpk Heavy Duty Safet

Overview

C-h Dh365fpk Heavy Duty Safet
Also known as: 782114357361, DH365FPK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)