Safety Switch, 400A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 153448
Cat #: DH365NWK
UPC: 782114357415
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x
Also known as: 782114357415, DH365NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)