This product may not be available in all locations.
Safety Switch, 1200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R
Item #:
219669
Cat #:
DH368FRK
UPC:
782114313022
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Safety Switch, 1200 Amp, 3-Pole, Heavy Duty, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Overview
Safety Switch, 1200 Amp, 3-Pole, Heavy Duty, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators. Contact me about this product
Also known as: 782114313022, DH368FRK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 1200 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
Amps: | 1200 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)