This product may not be available in all locations.
Safety Switch, 200A, 4P, 240V/250DC, HD Fusible, NEMA 1
Item #:
300986
Cat #:
DH424FGK
UPC:
782114121306
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 4-pole, Heavy Duty Safety Switch, Fused Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782114121306, DH424FGK
Specifications
Amps: | 200 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Volts AC: | 240 |
Amps: | 200 |
Mounting: | Surface |
Poles: | 4 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)