This product has been discontinued.
This product may not be available in all locations.
Safety Switch, 30A, 4P, 600AC/250DC, Fusible, NEMA 12, use Cube Fuse
Item #:
197141
Cat #:
DH461FDKCB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 4-pole, Heavy Duty Safety Switch, use Cube Fuse, Fused Neutral, 600 Volt AC, 250 Volt DC, NEMA 12
Overview
30 Amp, 4-pole, Heavy Duty Safety Switch, use Cube Fuse, Fused Neutral, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: DH461FDKCB
Specifications
Diameter: | 1/2 in, 5/8 in |
Type: | Bridge, Ground Clamp |
Material: | Brass |
Standards: | California Proposition 65 |
Diameter: | 1/2 in, 5/8 in |
Material: | Brass |
Type: | Bridge, Ground Clamp |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)