Safety Switch, 30A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 4X

Item #: 240717
Cat #: DH461UWK
UPC: 782113713366
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

30 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113713366, DH461UWK

Specifications

Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Poles: 4
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Stainless Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)