This product may not be available in all locations.
Safety Switch, 60A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 1
Item #:
324756
Cat #:
DH462UGK
UPC:
782113206080
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113206080, DH462UGK
Specifications
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 60 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Mounting: | Surface |
Poles: | 4 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)