This product may not be available in all locations.
Series C NEMA K-frame Molded Case Circuit Breaker
Item #:
37660
Cat #:
DK2400
UPC:
786679044070
Sign In or Register to view pricing and more.
Documents & Guides
Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Overview
Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679044070, DK2400
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 400 |
Volts AC: | 240 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Volts DC: | 250 |
Amps: | 400 |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)