Heavy Duty Safety Switch

Item #: 217551
Cat #: DS361UX
UPC: 782114858684
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x
Eaton's NEMA Type 7/9 explosion proof disconnect switches offer flexible optionsfor circuit protection in both fusible and non-fusible configurations. Its small, compact footprint requires less mounting space and stainless steel hinges allow for easy internal access for wiring and maintenance. Provides lockout/tagout capability that complies with OSHA requirements
Also known as: 782114858684, DS361UX, Disconnect Switch

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30

Customer Reviews

No reviews for this product
(0)