Safety Switch, Double Throw, 400A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 346963
Cat #: DT225URKPS
UPC: 782114223963
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac,250 Vdc, NEMA 3r

Overview

400 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac,250 Vdc, NEMA 3r
Also known as: 782114223963, DT225URKPS

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)