text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

The following branches are closed due to inclement weather:
Alabama: Decatur, Mobile
Arkansas: Crossett, El Dorado
Georgia: Atlanta, Conyers, Duluth, Kennesaw, Lithia Springs, Norcross
Louisiana: Bossier City, Lafayette, West Monroe
North Carolina: Hickory
Mississippi: Columbus, Oxford
South Carolina: Greenville
Tennessee: Nashville
Texas: Houston NW, Missouri City, San Antonio

Your ship-to location has been updated

Eaton DT325NWK CUT DT325NWK 400A 240V 3P D/T SW 4X

by Eaton
Mfr Number: DT325NWK
Rexel Part Number: 698526
UPC: 78211433772

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

Available in Select Areas

My Price
$18,389.95 / EA

This product is no longer available to purchase.

View Alternative

Product details

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?