This product may not be available in all locations.
Safety Switch, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 4X
Item #:
325062
Cat #:
DT362UWK
UPC:
782113747958
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Overview
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113747958, DT362UWK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 250 |
Material: | Stainless Steel |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)