This product may not be available in all locations.
Safety Switch, Double Throw, Heavy Duty, 100A, 600VAC, NEMA 3R
Item #:
243575
Cat #:
DT363FRK
UPC:
782113701011
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Overview
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113701011, DT363FRK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 600 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)