This product may not be available in all locations.
Safety Switch, 200A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R
Item #:
369990
Cat #:
DT464URK
UPC:
782113638881
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r
Overview
200 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r
Also known as: 782113638881, DT464URK
Specifications
Amps: | 200 |
Volts DC: | 250 |
Mounting: | Surface |
Poles: | 4 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)