Led Light Module

Item #: 348933
Cat #: E26BW1V2
UPC: 782114885901
Sign In or Register to view pricing and more.
Documents & Guides
Led Light Module, Clear Lens, Steady, 24 Vac/vdc

Overview

Led Light Module, Clear Lens, Steady, 24 Vac/vdc
Also known as: 782114885901, E26BW1V2

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Clear
Volts AC: 24
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)