This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E34 pushbutton, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Three-position, Maintained, Selector switch, knob, Black actuator, Die cast enc., HAND/OFF/AUTO, 2NO-2NC, One element
Overview
Eaton E34 pushbutton, 30.5 mm, Class I Division 2, NEMA 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Three-position, Maintained, Selector switch, knob, Black actuator, Die cast enc., HAND/OFF/AUTO, 2NO-2NC, One element
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Also known as: 782114524015, E34EX7011
Specifications
Customer Reviews
No reviews for this product
(0)