This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic bus,Non-illuminated,Three-position,Momentary push and pull, maintained intermediate,40 mm button,E34 Series
Overview
Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic bus,Non-illuminated,Three-position,Momentary push and pull, maintained intermediate,40 mm button,E34 Series
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.
Also known as: 782113702889, E34GHB
Specifications
Size: | 30.5 mm |
Size: | 30.5 mm |
Customer Reviews
No reviews for this product
(0)