This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Premium+ Inductive Proximity Sensor, E57, 10 mm range, Straight, 30 mm, Shielded, 360¦ viewable LED, 6.6 ft, 500 mA at 6-30 Vdc, <3% sensing range, PVC, NO PNP open collector, 6-48 Vdc
Overview
Premium+ Inductive Proximity Sensor, E57, 10 mm range, Straight, 30 mm, Shielded, 360¦ viewable LED, 6.6 ft, 500 mA at 6-30 Vdc, <3% sensing range, PVC, NO PNP open collector, 6-48 Vdc
Fill
Also known as: 782113743103, E57LAL30T111
Specifications
IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)