LTG-ELEC HELD 277V

Item #: 301452
Cat #: ECC04C1H4A
UPC: 782116156283
Sign In or Register to view pricing and more.
Documents & Guides
CUT ECC04C1H4A LTG-ELEC HELD 277V

Overview

CUT ECC04C1H4A LTG-ELEC HELD 277V
Also known as: 782116156283, ECC04C1H4A

Specifications

Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Mechanically Held, Non-Combination
Amps: 30
IP/NEMA Rating: NEMA 1
Poles: 4

Customer Reviews

No reviews for this product
(0)