LTG EH CONTACTOR 60 A ENCL 3R 120 V 2 P

Item #: 556899
Cat #: ECL03D2A2A
UPC: 782114202371
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CN35 electrically held lighting contactor, 60 A, 110 V/50 Hz, 120 V/60 Hz, 60 A, NEMA 3R, Painted steel, 65 mm, Two-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 60 A, 110 V/50 Hz, 120 V/60 Hz, 60 A, NEMA 3R, Painted steel, 65 mm, Two-pole, Electrically held, A202 Series, Non-combination electrically held
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine and heating loads and will operate at a maximum of 480V. Resistance heating equates to radiant and convection heating, furnace and oven loads.
Also known as: 782114202371, ECL03D2A2A

Specifications

Customer Reviews

No reviews for this product
(0)