This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton A202 magnetically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, Two-pole, MECH held and MAG latched, A202 Series, Non-combination mechanically held and magnetically latched
Overview
Eaton A202 magnetically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, Two-pole, MECH held and MAG latched, A202 Series, Non-combination mechanically held and magnetically latched
The A202 lighting contactor provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. The magnetically latched lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. As fully rated devices, they do not require de-rating similar to standard motor control contactors. The product also provides effective control in applications such as office buildings, industrial plants, hospitals, stadiums, airports etc.
Also known as: ECL04C1T2A
Specifications
Poles: | 2 |
Type: | Mechanically Held, Non-Combination |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Type: | Mechanically Held, Non-Combination |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)