ETN ECL04D1A6A CN35 or A202 Enclose

Item #: 188447
Cat #: ECL04D1A6A
UPC:
Sign In or Register to view pricing and more.
LTG MH 60A-ENCL1-120-6POLE

Overview

LTG MH 60A-ENCL1-120-6POLE
Also known as: ECL04D1A6A

Specifications

Poles: 6
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 6
IP/NEMA Rating: NEMA 1
Type: Mechanically Held, Non-Combination
Amps: 60

Customer Reviews

No reviews for this product
(0)