NON-COMBO NEMA 1 FVNR SZ 0 120V COIL

Item #: 490043
Cat #: ECN0501AJA
UPC: 782114065242
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter,HAND/OFF/AUTO Sel. switch with red RUN pilot light, Three-phase

Overview

Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter,HAND/OFF/AUTO Sel. switch with red RUN pilot light, Three-phase
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Also known as: 782114065242, ECN0501AJA

Specifications

Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Starter, Non-Reversing, Non-Combination
Phase: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)