This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 2, Three-phase, 208V/60 Hz primary, 120V/60 Hz secondary control power transformer
Overview
Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 2, Three-phase, 208V/60 Hz primary, 120V/60 Hz secondary control power transformer
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Also known as: 782114024553, ECN0721EAA
Specifications
Phase: | 3 |
Type: | Starter, Non-Reversing, Non-Combination |
IP/NEMA Rating: | NEMA 1, NEMA 2 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1, NEMA 2 |
Type: | Starter, Non-Reversing, Non-Combination |
Customer Reviews
No reviews for this product
(0)