COMBO FVNR SZ 2-ENCL1 120 50A HMCP

Item #: 685913
Cat #: ECN2221AAF
UPC: 782114018545
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter , 100A/250V , Type R , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter , 100A/250V , Type R , Three-phase
Fill
Also known as: 782114018545, ECN2221AAF

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 2
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1, NEMA 2
Phase: 3

Customer Reviews

No reviews for this product
(0)