C-h Ecsnoasp Current Transformers

Item #: 465598
Cat #: ECSNOASP
UPC: 786685120935
Sign In or Register to view pricing and more.
Documents & Guides
Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr

Overview

Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr
Connection: Screw Terminals Contact Rating: 0.15A at 240 Vac/dc Contact Configuration: SSR Enclosure Material: UL94 V0 flammability rated plastic Input Voltage: Self powered Led Indicators: LED indicator Maximum Ac Current: 150A Operating Temperature: -58° to 122°F Switch Type: Adjustable 1.75-150A setpoint
Also known as: 786685120935, ECSNOASP

Specifications

Color: Natural Oak
Type: Accessory
Length: 4 ft, 48 in
Color: Natural Oak
Length: 4 ft, 48 in
Type: Accessory

Customer Reviews

No reviews for this product
(0)