This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC electronic motor starter, 240 V, NEMA 1, Non-combination non-reversing starter, 25 A, IP23, 16-24 A, XTOB: 16-24 FLA, Three-phase
Overview
Eaton XT IEC electronic motor starter, 240 V, NEMA 1, Non-combination non-reversing starter, 25 A, IP23, 16-24 A, XTOB: 16-24 FLA, Three-phase
Eaton’s electronic motor starter (EMS) is equipped with a?solid-state?contactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with an?optional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.
Also known as: 786685237701, ECX09G1BAA-M
Specifications
Customer Reviews
No reviews for this product
(0)