ED 65KA @ 240 V, 2 POLE

Item #: 169711
Cat #: ED2040
UPC: 782116348961
Sign In or Register to view pricing and more.

Overview

CUT ED2040 ED 65KA @ 240 V, 2 POLE
Also known as: 782116348961, ED2040

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 40
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 40
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)