This product may not be available in all locations.
Breaker, 100A, 3P, 240V, 125VDC, Type ED, 65 kAIC
Item #:
334220
Cat #:
ED3100BP10
UPC:
786685020693
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020693, ED3100BP10
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 100 |
Volts DC: | 125 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Amps: | 100 |
Volts AC: | 240 |
Poles: | 3 |
Volts DC: | 125 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)