ED 3P 225A LOAD END

Item #: 465233
Cat #: ED3225S01
UPC: 786679028391
Sign In or Register to view pricing and more.

Overview

CUT ED3225S01 ED 3P 225A LOAD END
Also known as: 786679028391, ED3225S01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)