This product may not be available in all locations.
Breaker, 225A, 3P, 240V, 125VDC, Type EDB, 22 kAIC
Item #:
158347
Cat #:
EDB3225
UPC:
782116152728
Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152728, EDB3225
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 225 |
Volts AC: | 240 |
Interrupt Rating AC: | 22 kA |
Mounting: | Panel |
Amps: | 225 |
Interrupt Rating AC: | 22 kA |
Poles: | 3 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)