Series C F-frame molded case circuit breaker

Item #: 357027
Cat #: EHD1060L
UPC: 786679398388
Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 60A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 60A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679398388, EHD1060L

Specifications

Mounting: Panel
Volts AC: 480, 240
Poles: 1
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 480, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)