This product may not be available in all locations.
2
more
Series C NEMA F-frame Molded Case Circuit Breaker
Item #:
143865
Cat #:
EHD2030L
UPC:
786679411360
Sign In or Register to view pricing and more.
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Overview
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679411360, EHD2030L
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 480 |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts AC: | 480 |
Amps: | 30 |
Volts DC: | 250 |
Poles: | 2 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)