Terminal Shroud For 3-Pole Busbar Support

Item #: 630523
Cat #: ES-BBS-3/FL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Shroud For 3-Pole Busbar Support

Overview

Terminal Shroud For 3-Pole Busbar Support
Also known as: ES-BBS-3/FL

Specifications

Width: 1.5 in
Length: 6.5 in
Depth: 0.500 in
Width: 1.5 in
Depth: 0.500 in
Length: 6.5 in

Customer Reviews

No reviews for this product
(0)