This product may not be available in all locations.
Eaton Series C Molded case circuit breaker handle mechanism
Item #:
717116
Cat #:
F4S06C
UPC:
782113490342
Sign In or Register to view pricing and more.
Documents & Guides
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 6 feet Shaft, NEMA 1/3R/12, Used with L- and MDL-Frame
Overview
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 6 feet Shaft, NEMA 1/3R/12, Used with L- and MDL-Frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782113490342, F4S06C
Specifications
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Customer Reviews
No reviews for this product
(0)