ETN FAZ-C0.5/1-SP UL 1077 Industria

Item #: 706888
Cat #: FAZ-C0.5/1-SP
UPC:
Sign In or Register to view pricing and more.
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,0.5A,15 kAIC,Single-pole,277V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve

Overview

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,0.5A,15 kAIC,Single-pole,277V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve
Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.
Also known as: FAZ-C0.5/1-SP

Specifications

Customer Reviews

No reviews for this product
(0)