ETN FAZ-C63/1-SP UL 1077 Industrial

Item #: 706910
Cat #: FAZ-C63/1-SP
UPC:
Sign In or Register to view pricing and more.
CUT FAZ-C63/1-SP FAZ UL 1077 SUPPLEMENTARY 1P 63A C CURVE SINGLE PKG

Overview

CUT FAZ-C63/1-SP FAZ UL 1077 SUPPLEMENTARY 1P 63A C CURVE SINGLE PKG
Also known as: FAZ-C63/1-SP

Specifications

Amps: 63
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)