Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 695727
Cat #: FD2045
UPC: 786679312636
Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 45 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 45 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312636, FD2045

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 45
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 45

Customer Reviews

No reviews for this product
(0)