FD 2P 70A W/AL SW

Item #: 183549
Cat #: FD2070B06
UPC: 786679082577
Sign In or Register to view pricing and more.

Overview

CUT FD2070B06 FD 2P 70A W/AL SW
Also known as: 786679082577, FD2070B06

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 70

Customer Reviews

No reviews for this product
(0)