Breaker, Molded Case, 30A, 3P, 600V, 250 VDC, 35 kAIC, Type FD

Item #: 429617
Cat #: FD3030BP10
UPC: 786685020785
Sign In or Register to view pricing and more.
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020785, FD3030BP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)