FD 3P 30A

Item #: 392034
Cat #: FD3030H01
UPC: 786679227640
Sign In or Register to view pricing and more.

Overview

CUT FD3030H01 FD 3P 30A
Also known as: 786679227640, FD3030H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)