FD 3P 600VAC RATED

Item #: 207238
Cat #: FD3200S09
UPC: 782116046331
Sign In or Register to view pricing and more.

Overview

CUT FD3200S09 FD 3P 600VAC RATED
Also known as: 782116046331, FD3200S09

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250

Customer Reviews

No reviews for this product
(0)