FDB 3 POLE 100 A

Item #: 167946
Cat #: FDB3100LW02
UPC: 786679111147
Sign In or Register to view pricing and more.

Overview

CUT FDB3100LW02 FDB 3 POLE 100 A
Also known as: 786679111147, FDB3100LW02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)