ETN FDE308033 Series C, F-frame Mol

Item #: 313092
Cat #: FDE308033
UPC: 786685111988
Sign In or Register to view pricing and more.
Eaton Series C Electronic Molded Case Circuit Breaker, F-Frame, FDE, Complete Breaker, Digitrip 310 RMS, Electronic LS Trip Type, Three-Pole, 80A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load Side, 50/60 Hz

Overview

Eaton Series C Electronic Molded Case Circuit Breaker, F-Frame, FDE, Complete Breaker, Digitrip 310 RMS, Electronic LS Trip Type, Three-Pole, 80A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load Side, 50/60 Hz
Also known as: 786685111988, FDE308033

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)