Type Fdpw Fusible Panelboard Switch

Item #: 642056
Cat #: FDPW366J
UPC: 786679783931
Sign In or Register to view pricing and more.
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, J Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, J Fuse Type
Also known as: 786679783931, FDPW366J

Specifications

Length: 25
Poles: 3
Horsepower: 400, 500, 200
Amps: 600
Interrupt Rating DC: 200
Length: 25
Horsepower: 400, 500, 200
Interrupt Rating DC: 200
Poles: 3
Amps: 600

Customer Reviews

No reviews for this product
(0)