This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fusible panelboard switch, FDPW, 60A, Three-pole, 600 Vac, 200 kAIC, #14-1/0, Class R fuses, 15 hp at 240 Vac, 30 hp at 480 Vac, 50 hp at 600 Vac, Single, horizontal, Branch
Overview
Fusible panelboard switch, FDPW, 60A, Three-pole, 600 Vac, 200 kAIC, #14-1/0, Class R fuses, 15 hp at 240 Vac, 30 hp at 480 Vac, 50 hp at 600 Vac, Single, horizontal, Branch
Eaton’s fusible panelboard and switchboard switches are designed for commercial, industrial and service entrance applications to protect and switch feeder and branch circuits. Each panelboard unit includes a switching contact structure with an instantaneous trip element. Additionally, switches are available for both existing FDPW and distribution panelboards.
Also known as: 782114289105, FDPWS362R
Specifications
Customer Reviews
No reviews for this product
(0)